Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination fire protection block starter set System E1.1

Fire protection block combi. starter set 21 pcs
STARTER SET FIRE PROTECTION BRICKS COMBI

Art.-no. 0988046091

EAN 4099618923258

-,--
price per selected packing unit
| Individual prices for customers after login
Combination fire protection block starter set System E1.1

Art.-no. 0988046091

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Basic set for installing system E1.1 combination fire protection blocks

Prefabricated set consisting of the system components or products for installing system E1.1 combination fire protection block penetration sealing


  • Combination fire protection blocks

  • Combination fire protection compound for sealing gaps

  • Installation set (approval and 2x name plates)
Notice

Further details and documentation on the system can be found at www.wuerth.de/brandschutz

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wall and ceiling ducts with fire resistance rating: fire-resistant (fb) 90 minutes



All coverings that are possible with fire protection stoppers (see left)


  • Combustible pipes

  • Multi-layer composite pipes

  • Rubber insulation

  • Hydraulic pipes
Combination fire protection block starter set System E1.1 including:
18 x
Combination fire protection block

FPBLOCK-144X200X60MM

Description: For closing off angular openings. Fire resistance category fire-resistant
Quantity: 18 x
2 x
Combination fire protection putty

FPPUTY-COMBO-310ML

Description: For sealing round or square openings
Quantity: 2 x
1 x
Assembly set for fire protection block/plugs

ASMBY-SET-(F.FPBLOCK/FPPLG)

Description: Included in the scope of delivery are 2 identification plates, 1 approval, and 1 installation instructions
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information