Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination fire protection block

Fire protection block
FPBLOCK-VACUU-144X200X60MM

Art.-no. 0893305455
EAN 4053479472607
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
For closing off angular openings. Fire resistance category fire-resistant
  • Fast assembly

  • Simple and cost-effective

  • Easy to retrofit

  • Halogen-free and solvent-free

  • Subsequent installation at any time
  • Wall and ceiling ducts, fire-resistant, fire protection blocks, fire-resistant Z-19.53-2374

  • Product approval Combi fire protection compound Z-19.11-2101
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For processing in the system [E1.1] Fire protection blocks and stoppers [E1.1]

  • Fire resistance category fire-resistant

  • For wall and ceiling ducts of electrical cables and for copper pipes up to 28 mm diameter or steel pipes up to 54 mm diameter (pipes only for blocks)
Instructions
  • Fire-retardant plugs are simply selected according to the diameter of the core drill hole and installed in both sides of the wall or ceiling, and the space between cables is closed with the Combi fire protection compound.

  • Rectangular openings are closed off with the fire-retardant blocks. These must be installed tautly and in layers with an offset of the vertical joints.

Length x width x height

200 x 144 x 60 mm

Fire resistance rating

Fire resistant

Colour

Red
Dark red

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Combination fire protection putty

FPPUTY-COMBO-310ML

For sealing round or square openings