Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination filling appliance

Combination filling appliance
FILR-LUB-COMBI-F.GREASE-25KG

Art.-no. 098602

EAN 4024835859295

-,--
price per selected packing unit
| Individual prices for customers after login
Combination filling appliance

Art.-no. 098602

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Filling appliance for professional, economical and clean application of lubricants

Suitable for filling:


  • Lube-Shuttle system cartridges in conjunction with a refill adapter

  • Hand-lever grease guns

  • Single-handed guns

  • Lubricating units with filling nipple in accordance with DIN 1283
Notice

Commercially available greases up to NLGI Class 2 can be used. We expressly exclude any other use.


Lube-Shuttle® is a registered trademark of MATO GmbH & Co KG.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The combination filling appliance is suitable for filling Lube-Shuttle® system cartridges in conjunction with a refill adapter, hand-lever guns, single-handed guns and lubricating units that are equipped with a filling nipple in accordance with DIN 1283, with commercially available greases up to NLGI Class 2.

Instructions
  • Open the grease container and press the grease sequence piston firmly onto the grease.

  • Place the centring cover onto the grease container.

  • Loosen all 3 thumb screws and slide the centring slide inwards (towards the centre).

  • Using the bolts, push the retaining claws outwards as far as they will go.

  • Then place the centring cap onto the grease container so that the retaining claws are outside

  • and the centring slides are inside the grease container.

  • Push the centring slides outwards using the thumb screw as far as they will go. (Lid centres

  • itself automatically on the grease container)

  • Hold the thumb screw pressing outwards and slide the retaining claw inwards as far as it will go

  • using the bolt. Tighten the thumb screw securely.

  • Secure the remaining 2 thumb screws and bolts as described above.

  • CAUTION!! Check that the centring cap is firmly seated on the grease container.

  • The pump can now be pushed through the clamp and secured by means of clamping

  • screws.

  • The combination filling device is now ready for use.

  • Press the lubrication device with the filling nipple onto the filling nozzle of the filling device. The filling nozzle has

  • a lock valve.

  • The grease automatically pushes back the sealing sleeve in the grease container during the filling process. The

  • piston rod of the grease container must be inserted fully before filling. When increased

  • resistance is felt at the hand lever of the filling device, the filling process is finished.

Material

Steel

Material of piston

Brass

Material of gasket

Nitrile butadiene rubber (NBR)

Suitable for inner diameter of grease bucket

300-335 mm

Lid diameter

365 mm

Height

535 mm

Product weight (per item)

5380.000 g

Included in delivery

Scope of delivery: pump unit with filling nozzle for filling nipples according to DIN 1283, centring cover, grease sequence piston

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Central lubricating system filler hose with central lubricating system universal connection

HOSE-(F.GRSEGUN-HNDLEV)-COMBIFILLAPP

x 1 pcs
Refill adapter Lube-Shuttle®

ADAPT-(F.GRSEGUN-HNDLEVER-LUBESHUTTLE)

For refilling Lube-Shuttle® system cartridges with the combination filler, art. no. 0986 02
x 1 pcs
Screw cap Lube-Shuttle®

SCRCAP-(F.GRSEGUN-HNDLEVER-LUBESHUTTLE)

For sealing Lube-Shuttle® system cartridges
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information