Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination expander head PRINETO®

PRINETO combination expander head
TL-PRINETO-EXPANDINGJAW-COMBI-(16-20)

Art.-no. 0878800116
EAN 4044448005582
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
  • For expanding PRINETO pipes
Notice

For use in combination with manual expander pliers, the battery-powered expander tool AKA, the combined battery-powered tool AS or the expander device 14-32

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

16 - 20 mm

Suitable for plastic pipes (Prineto)

DN.. 12..
DN.. 15..

Material

Steel

Surface

Chrome plated

Product weight (per item)

118 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cordess combi tool AS

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter
x 1 pcs
Expander set, battery operated AKA

PRINETO AKA LI-ION EINZELN, LOSE

PRINETO®
x 1 pcs
Expander tool PRINETO®

TL-PRINETO-EXPANDINGBIT-(14-32)
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
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Expander and pressing tool, battery operated AKA + AKSZ

PRINETO MONTAGEKOFFER AKA-AKSZ LI-ION

PRINETO®
x 1 pcs
Expander set, battery operated AKA

PRINETO AKA LI-ION EINZELN, LOSE

PRINETO®
x 1 pcs
Manual expander pliers PRINETO®

TL-PRINETO-ENLARGEPLIERS-MAZ

x 1 pcs
Expander tool PRINETO®

TL-PRINETO-EXPANDINGBIT-(14-32)

x 1 pcs
Cordess combi tool AS

COMBISLIDTL-CORDL-PRINETO-AS

For processing PRINETO pipes up to 40 mm in diameter