Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combination drilling jig

Combi. drill. jig V8 concealed pan./wood back pan.
DRLJIG-COMBI-(INNER-PANEL)-VIONARO-V8

Art.-no. F146133497

EAN 9003012876077

-,--
price per selected packing unit
| Individual prices for customers after login
Combination drilling jig

Art.-no. F146133497

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly aid for the Vionaro V8 frame system, for pre-drilling the concealed panel (dia. 3.7 mm) and the wooden back panel (dia. 3.0 mm)
  • Only suitable for wooden back panels running behind the bottom panel

  • If the wooden back panel is mounted, the 16 mm bottom panel thickness must be taken into account
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium, steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information