Combination device XXXL For pasture grazing and use in sheep farming and wildlife repelling
Electric fence combination device XXXL, 12 V–230 V
AGRI-WZG-KOMBIGER-12/230V-I-2,0J-ZL-20KM
Art.-no.
0997578644
EAN 4054458608468
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For pasture grazing and use in sheep farming and repelling wildlife
- Recommended fence length 8–20 km
- Pulse energy 2.0 J
- With battery deep discharge protection at 12 V
- Destroys vegetation
- With fence and battery monitoring
- Very powerful and economical
Product information
Datasheets(X)