Combination device 9-12 V
Electric fence combination device, 9 V–12 V
AGRI-WZG-KOMBIGER-9/12V-I-1,3J-ZL-20KM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
With Quick Shock technology
With fence and battery control
The battery control begins to flash as soon as the battery should be recharged or the dry battery is nearly exhausted.
- Recommended fence length 4–20 km
- Pulse energy 1.3 J
- Two selectable power levels
- Can be operated via the mains (12 V/ 300mA)
- Particularly good earthing thanks to two earthing stakes, which are included with delivery
Scope of delivery: 2 earthing stakes, connection cables and warning sign
Datasheets(X)
Operated by a 12 V-battery, the units are as suitable for use on multiple sheep nettings as they are for repelling wildlife or on larger paddocks.
Operated by a 9 V-dry battery, the units are equally suitable for strip-grazing or smaller paddocks.