Combination corner valve, 1/2", printed With non-return valve
Combination angle valve 1/2 inch printed
CRNVLVE-COMBI-PRINT-1/2X3/4X3/8IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With self-sealing connecting thread
- Noise test, test mark P-IX 718/IIA
- Screw fitting with length compensation
- Long shaft with sliding rosette
- Made in Germany
We can print all of our high-quality corner valves with your template. Simply order using the separate article number and we will contact you about the print template.
Minimum purchase per article: 300 pcs
Delivery times
• If there is an existing print template: 8 working days
• If a new print template has to be created: 3 weeks
Print colour:
Black (colour printing not possible)
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Connection thread | 1/2 inch |
Compression fitting | 3/8 inch x 10 mm |
Screw fitting for hose | 3/4 inch |
Approval mark | P-IX 718/IIA |
Design | Printed |
Diameter of printable area | 16 mm |