Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combi wedge lock washer narrow shape, steel, Delta Protekt (DPE)

Steel Delta Protekt, narrow shape
WSH-WDGELOK-COMBI-SF-(DPE)-16

Art.-no. 0401796016

EAN 4056807236278

-,--
price per selected packing unit
| Individual prices for customers after login
Combi wedge lock washer narrow shape, steel, Delta Protekt (DPE)

Art.-no. 0401796016

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The combi wedge lock washer offers simple and fast assembly, especially in challenging installations. The easy-to-use combi wedge lock washer can be used with any standard screw.

Overview of advantages


  • Internal fins simplify installation and prevent lost parts

  • Can be combined with any standard screw

  • Versatile, for use with multiple screw types

  • Combi wedge lock washer offers a permanent hold and precise positioning

  • Reusable

  • Increased productivity reduces costs

  • Made from steel and stainless steel with narrow and wide contact surface

  • Available in M8-M16
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

25.4 mm

Thickness (h1)

3.7 mm

Material

Steel

Vickers hardness, HV

485 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Corrosion protection period

600 h

Design

Narrow

Locking function

Locking against self-loosening by mechanical interlocking

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information