Combi wedge lock washer narrow shape, steel, Delta Protekt (DPE)
Steel Delta Protekt, narrow shape
WSH-WDGELOK-COMBI-SF-(DPE)-12
Art.-no. 0401796012
EAN 4056807236261
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Overview of advantages
- Internal fins simplify installation and prevent lost parts
- Can be combined with any standard screw
- Versatile, for use with multiple screw types
- Combi wedge lock washer offers a permanent hold and precise positioning
- Reusable
- Increased productivity reduces costs
- Made from steel and stainless steel with narrow and wide contact surface
- Available in M8-M16
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 19.5 mm |
Thickness (h1) | 2.7 mm |
Material | Steel |
Vickers hardness, HV | 485 HV |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 600 h |
Design | Narrow |
Locking function | Locking against self-loosening by mechanical interlocking |
