Combi vehicle sponge
Vehicle sponge combination
VEHSPNG-COMBI
Art.-no. 0899700433
EAN 4065746628303
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The combi vehicle sponge has two different surfaces
- The grey side is made of soft foam that promotes foaming and can absorb a lot of fluid, making it easy to remove dirt and clean the vehicle.
- The black side can be used to remove stubborn dirt, e.g. residues from insects, without physical exertion. It is designed so that it is gentle on the paint and does not leave any scratches.
After use, rinse under clean water, wring out well and allow to air dry.
Datasheets(X)
The vehicle sponge combination is versatile and has been specially developed for vehicle cleaning
- Two different sides
- Promotes foaming
- Absorbent
- Gentle on paintwork
Dampen the sponge before use. To do this, immerse the sponge in the wash bucket so that it absorbs a lot of water - this will ensure the sponge cleans the vehicle gently.
Material | Polyurethane foam |
Colour | Anthracite (base material) |
Length x width x height | 180 x 120 x 60 mm |
Length | 180 mm |
Width | 120 mm |
Height | 60 mm |