Combi hexagon tapping screw with captive washer
Steel zinc plated with washer
SCR-HEX-WSH21-C-WS13-(A2K)-8X19
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter | 8 mm |
Length | 19 mm |
Washer diameter | 21 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Washer thickness | 2 mm |
Form | C |
External drive | WS13 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |