Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Combi hexagon tapping screw with captive washer

Steel zinc plated with washer
SCR-HEX-WSH15-C-WS8-(A2K)-4,8X16

Art.-no. 0129084816
EAN 4046778955452
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
Screw with captive washer, zinc-plated steel, blue passivated (A2K), shape C, pointed tip
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter

4.8 mm

Length

16 mm

Washer diameter

15 mm

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Washer thickness

1.6 mm

Form

C

External drive

WS8

Thread type

Self-tapping screw thread

Thread design

Full thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information