Combi/Combi Max silencer
Combi/combi Max silencer for terrace support
SILENC-TERRACSPRT-100X80X10MM
Art.-no.
0907700101
EAN 4052703959631
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Professional solution for raised flooring and wooden decks.
- Base plate for Combi wedges (terrace supports)
Application area
Product information
Datasheets(X)
Combination floor piece | Basic piece small | Basic piece large | Maximum point load | Bending stress in mm Point load (PL) with wedging 100 % 35 % | ||
Height | Height mm | kg | kg | PL 200 kg | PL 300 kg | |
0 | 50 - 110 | 77 - 138 | 300 | 300 | 2.8/3.6 | 5.5/7.3 |
1 | 85 - 145 | 112 - 173 | 300 | 300 | 3.3/4.5 | 6.2/8.7 |
2 | 120 - 180 | 147 - 208 | 300 | 300 | 3.8/5.0 | 6.9/9.4 |
+3 | 155 - 215 | 182 - 243 | 300 | 290 | 4.1/5.5 | 7.6/10.2 |
4 | 190 - 250 | 217 - 278 | 300 | 290 | 4.9/7.3 | 8.4/12.0 |
+5 | 225 - 285 | 252 - 313 | 300 | 290 | 5.7/7.0 | 9.6/12.2 |
Combination floor piece | Top wedge small | Top wedge medium | Top wedge large | Maximum point load | Bending stress in mm Point load (PL) with wedging 100 % 35 % | |||||
Height | Height mm | Height mm | kg | kg | 100 kg | 150 kg | 200 kg | 250 kg | 300 kg | |
0 | 32 - 48 | 32 - 58 | 48 - 75 | 350 | 300 | 0.54/0.64 | 1.00/1.25 | 1.50/1.92 | 2.08/2.70 | 2.83/- |
1 | 67 - 83 | 67 - 93 | 83 - 110 | 350 | 300 | 0.69/0.82 | 1.25/1.60 | 1.86/2.52 | 2.63/3.67 | 3.69/- |
2 | 102 - 118 | 102 - 128 | 118 - 145 | 350 | 300 | 0.77/1.00 | 1.42/2.03 | 2.09/3.24 | 2.85/4.72 | 4.09/- |
+3 | 137 - 153 | 137 - 163 | 153 - 180 | 350 | 300 | 0.99/1.12 | 1.74/2.17 | 2.50/3.44 | 3.43/4.98 | 4.73/- |
4 | 172 - 188 | 172 - 198 | 188 - 215 | 350 | 300 | 1.03/1.24 | 1.84/2.41 | 2.64/3.73 | 3.52/5.74 | 4.61/- |
+5 | 207 - 223 | 207 - 233 | 223 - 250 | 350 | 300 | 1.08/1.42 | 1.99/2.81 | 2.93/4.34 | 4.01/6.30 | 5.42/- |