Colour pin nail colour
Nail colour pin
PIN-COL-MAHOGANY-1,75X25
Art.-no. 047912502
EAN 4011231408639
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
These thin nails made from high-quality steel are provided with a hard-wearing colour coating.
As a result, when the right colour is selected, the nail head is barely visible after it has been driven in.
Colour pins are hardened
As a result, they don't bend when pounding in and can be pounded in easily due to their slim tips.
Their barbed thread firmly and permanently connects to the wood fibres.
Colour pins are available in the following colours:
- Maple
- Birch
- Oak, dark
- Oak, light
- Mahogany
- Walnut
- Rosewood
- Black
- White
Datasheets(X)
Joiner's workshops, furniture manufacturers, decoration, trade fair construction
Colour pins are especially suitable for securing battens, decorative mouldings and laths, quarter rounds, wood panelling, for making furniture and frames (e.g. picture or mirror frames) from natural wood, wood lacquered with coloured paint, and plastic.
Nominal diameter (d1) | 1.75 mm |
Length (l1) | 25 mm |
Colour | Mahogany |
Material | Steel |
Surface | Plain |