Collets ER32 10 µm, ISO 15488, DIN 6499
COLLET-ER32-9,0MM
Art.-no. 5338005090
EAN 4068362561153
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fully hardened and ground
- Precision-ground
- High flexibility: Large clamping range of up to 1 mm
Datasheets(X)
- Suitable for ER32 collet holders
![]() | |
Clamping diameter (DCONWS) | 9 mm |
Outer diameter (BD) | 33 mm |
Length (OAL) | 40 mm |
DIN | 6499 |
ISO | 15488 |
Max. concentricity | 10 µm |
Collet type | ER 32 |
Min./max. clamping diameter | 8-9 mm |
