Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Collets ER25 10 µm, ISO 15488, DIN 6499

COLLET-ER25-4,0MM

Art.-no. 5338004040

EAN 4068362560941

-,--
price per selected packing unit
| Individual prices for customers after login
Collets ER25 10 µm, ISO 15488, DIN 6499

Art.-no. 5338004040

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For clamping tools with straight shanks in collet holders
  • Fully hardened and ground

  • Precision-ground

  • High flexibility: Large clamping range of up to 1 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for ER25 collet holders

Clamping diameter (DCONWS)

4 mm

Outer diameter (BD)

26 mm

Length (OAL)

34 mm

DIN

6499

ISO

15488

Max. concentricity

10 µm

Collet type

ER 25

Min./max. clamping diameter

3-4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information