Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Collet chucks For use in tool holder for thermic drill bit

Collet chuck for thermic drill bit
COLLETCHUK-F.DBIT-12MM

Art.-no. 0618410012
EAN 4062856183869
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
The collet chucks are made of high-quality material as thermic drill bit use generates very high temperatures (700-800°C). Lower-quality collet chucks could be damaged or make loosening of the drill bit impossible.

Machine-side mount: ER25 for tool holder 0618 400 001.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Mount, on tool side

Cylindrical

Mount, on machine side

ER 25

Suitable for shaft diameter

12 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Friction drill bit Flat without collar

THERMICDRL-FL-SUITABLE-M12

ZEBRA
The solution for increasing wall thickness by displacing the raw material. The increased wall thickness enables the creation of threads with high pull-out forces and high overtorque in sheets of steel, stainless steel, copper, aluminium, bronze etc. starting at a thickness of 0.5 mm. Alternative to rivet and weld nuts.
x 1 pcs
Friction drill bit Standard with collar

THERMICDRL-FLG-SUITABLE-M12

ZEBRA
The solution for increasing wall thickness by displacing the raw material. The increased wall thickness enables the creation of threads with high pull-out forces and high overtorque in sheets of steel, stainless steel, copper, aluminium, bronze etc. starting at a thickness of 0.5 mm. Alternative to rivet and weld nuts.
x 1 pcs
Tool holder For thermic drill bit

COLLET-F.DBIT

The tool holder is highly recommended when using the thermic drill bit!