Collet chuck HSK-F 63 CNC with hollow shank taper
Collet chuck CNC
COLLETCHUK-CNC-HSK63F-F.ER40
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641843.jpg)
Register now and access more than 125,000 products
- With balancing quality G2.5 for high speed applications
- Precise concentricity thanks to hardened, ground and double slotted collets
- Compact design enables low-vibration milling
- Ball bearing-mounted clamping nut provides high clamping force, protects the collet and inner taper of the chuck and enables easy insertion and removal of the collets.
- Can be used for clockwise rotation
- To achieve the best possible wrapping of the milling shank by the collet and the shortest installation dimensions, the adjustment screw in the shank end usually present in CNC milling cutters should be removed.
Datasheets(X)
![]() | |
Length | 98 mm |
Projecting length (H1) | 78 mm |
Outer diameter (D) | 63 mm |
Min./max. clamping range (d) | 6-25 mm |
Collet type | ER 40 (471 E) |
Standards | ISO 10897, DIN 69893-1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!