Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Collet chuck HSK-F 63 CNC with hollow shank taper

Collet chuck CNC
COLLETCHUK-CNC-HSK63F-F.ER40

Art.-no. 5467900001

EAN 4065746797177

-,--
price per selected packing unit
| Individual prices for customers after login
Collet chuck HSK-F 63 CNC with hollow shank taper

Art.-no. 5467900001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-precision tool holder for mounting cylindrical shank tools on routers and CNC machines with automatic tool change.
  • With balancing quality G2.5 for high speed applications

  • Precise concentricity thanks to hardened, ground and double slotted collets

  • Compact design enables low-vibration milling

  • Ball bearing-mounted clamping nut provides high clamping force, protects the collet and inner taper of the chuck and enables easy insertion and removal of the collets.

  • Can be used for clockwise rotation

  • To achieve the best possible wrapping of the milling shank by the collet and the shortest installation dimensions, the adjustment screw in the shank end usually present in CNC milling cutters should be removed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

98 mm

Projecting length (H1)

78 mm

Outer diameter (D)

63 mm

Min./max. clamping range (d)

6-25 mm

Collet type

ER 40 (471 E)

Standards

ISO 10897, DIN 69893-1

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Collet CNC

COLLET-F.COLLETCHUK HSK63F-ER40-D10MM

Suitable for routers with cylindrical shank and taper angle of 8° (DIN ISO 15488)
x 1 pcs
Collet CNC

COLLET-F.COLLETCHUK HSK63F-ER40-D12MM

Suitable for routers with cylindrical shank and taper angle of 8° (DIN ISO 15488)
x 1 pcs
Collet CNC

COLLET-F.COLLETCHUK HSK63F-ER40-D16MM

Suitable for routers with cylindrical shank and taper angle of 8° (DIN ISO 15488)
x 1 pcs
Collet CNC

COLLET-F.COLLETCHUK HSK63F-ER40-D18MM

Suitable for routers with cylindrical shank and taper angle of 8° (DIN ISO 15488)
x 1 pcs
Collet CNC

COLLET-F.COLLETCHUK HSK63F-ER40-D20MM

Suitable for routers with cylindrical shank and taper angle of 8° (DIN ISO 15488)
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information