Collet CNC
Collet CNC
COLLET-F.COLLETCHUK HSK63F-ER40-D10MM
Art.-no. 5467911000
EAN 4065746797160
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High clamping force and concentricity thanks to slots on both sides
- Hardened and ground precision design for all HSK63E+F collet chucks and ISO30 mounts.
Datasheets(X)
Length | 46 mm |
Outer diameter (D) | 40 mm |
Diameter | 10 mm |
Min./max. clamping range (d) | 9-10 mm |
Collet type | ER 40 (472 E) |
Standards | ISO 15488, DIN 6499 |