Collated nails and gas cartridge NG CSM-1
Collated nails and gas cartridge NG CSM-1
NL-(DIGA CSM-1)-FUELCELL-30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
iBMB MPA TU Braunschweig
Expert report on the fire behaviour of light dividers made from plasterboard in accordance with DIN 4102-4
VHT Versuchsanstalt für Holz- und Trockenbau (testing facility for wood and dry walling)
Z-571-11/PF direct or sliding connection according to DIN 18183-1 for non-load bearing internal dividers according to DIN 4103-1
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.
Datasheets(X)
- Fastening of U-profiles in dry walling
- Attachment on concrete substrate (normal concrete ≥ C 12/15 ≤ C 50/60) according to DIN EN 206 in steel, sand-lime brick and solid brick in the installation area, dry walling etc.
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 30 mm |
Diameter of nail | 2.6 mm |
Head diameter | 6.3 mm |
Number of nails | 700 PCS |
Contents | 80 ml |
Container | Cartridge |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!