Collated nails and gas cartridge NG CS-2 HFBX Suitable * for DIGA CS-2 Power
Collated nails and gas cartridge NG CS-2 HFBX
NL-(DIGA CS2)-FUELCELL-HFBX-38MM
Art.-no. 0864951338
EAN 4062856385805
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-quality special nail with rolled ballistic tip for fastenings in high-strength concrete
- Fewer setting failures than with conventional nails
All nails are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Datasheets(X)
Attachments on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 40/50) according to DIN EN 206, steel and solid brick masonry in the installation area, dry walling, etc.
Material of nail | Steel, specially hardened |
Surface | Zinc plated |
Length of nail | 38 mm |
Diameter of nail | 3.0 mm |
Head diameter | 6.3 mm |
Number of nails | 800 PCS |
Contents | 80 ml |
Container | Cartridge |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units