Collated nails and NG CS-2/3 SN gas cartridge
Collated nails and gas cartridge NG CS-2/3 SN
NL-(DIGA CS2/3)-FUELCELL-SN-35MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- One packaging unit consists of 800 nails and a gas cartridge
All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests.
Datasheets(X)
- Attachment of U-profiles in dry walling
- Attachments in the installation area, dry walling etc. on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206 as well as steel and solid block masonry
Material of nail | Steel |
Surface | Zinc plated |
Length of nail | 35 mm |
Diameter of nail | 2.6 mm |
Head diameter | 6.4 mm |
Number of nails | 800 PCS |
Contents | 69 ml |
Container | Cartridge |