Cold-shrink tape
Cold-shrink tape
SHRKTUB-CLD-GREY-50X0,5MMX15M
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Highly flexible and adaptable polyethylene film
No folds are created during assembly
The film can take mechanical loads and is tear-proof.
Screw heads can be covered without difficulty
The adhesive is odourless and contains no solvents, chloro-hydrocarbons or aromatic hydrocarbons
No unpleasant odour during application or during subsequent operation of the plant
The cold shrink tape is UV-resistant when applied in a double layer
Even possible to apply outdoors
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For permanent airtight sealing of butt joints and sleeve joints of air ducts, folded spiral seam pipes and flexible pipes in pneumatic systems.
For powerful bonding between Aluflex and folded spiral-seam pipes without a screw connection.
Backing material | PE film |
Backing material thickness | 0.12 mm |
Colour | Grey (base material) |
Adhesive base | Active butyl natural rubber |
Barrier layer | Foil |
Width x length | 50 mm x 15 m |
Min. temperature resistance | -30 °C |
Max. temperature resistance | 70 °C |
Min. processing temperature | -10 °C |
Max. processing temperature | 45 °C |
Min. surface processing temperature | 1 °C |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102 |
Ultraviolet resistance | Yes, when double wound |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Solvent free (< 1 %) | Yes |
Free of short-chain chlorinated paraffins SCCP ( 0,1 %) | Yes |
Free of medium-chain chlorinated paraffins MCCP( 0,1 %) | Yes |
Free of long-chain chlorinated paraffins LCCP ( 0,1 %) | Yes |
Free of hydrocarbon plasticizers (< 0.1 %) | Yes |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
Free of scrap tyre granules | Yes |