K Plus insulation pipe clamp With separate insulation part
Insulation pipe clamp K plus
INSUPIPCLMP-(K-PLUS)-2-18MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Separate pipe clamp and insulating component
Simple mounting and simple to align the pipe
Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation
Uniform appearance
End face made of rubber
- Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered
- No application of sealant required
Solid outer skin with self-adhesive overlapping
Additional vapour retarder and mechanical protection
Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber
Datasheets(X)
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
Material of insulation | Polyiso rigid foam |
Volumetric weight | 120 kg/m³ |
Colour of insulating part | Black |
Design | Single-screw pipe clamp, TIPP® Smartlock (without rubber) |
Material of clamp | Steel |
Surface | Zinc plated |
Insulating thickness range | Insulation thickness 2 |
Pipe diameter (ØD) | 18 mm |
Insulating-material thickness (DS) | 11.5 mm |
Insulation width (BD) | 50 mm |
Max. fastener spacing | 2.25 m |
Connection thread (G) | M8 |
Internal drive | H2 |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1 mm |
Min./max. temperature conditions | -50 to 105 °C |
Heat conductance λ | 0.033 W/(m*K) |
Heat conductance λ conditions | at 0°C |
Building material class/conditions | E - Normally inflammable / in accordance with DIN EN 13501 |
Water-vapour diffusion resistance factor value µ | 10000 |
Conditions for water-vapour diffusion resistance | in accordance with DIN EN 13469/DIN EN 12667 |
Suitable for copper pipe (outer diameter) | 18 mm |
Suitable for copper pipe (DN nominal width) | DN.. 15.. |
Suitable for steel pipe (outer diameter) | 17.2 mm |
Suitable for steel pipe, DN nominal width | DN.. 10.. |
Suitable for steel pipe (imperial) | 3/8 inch |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |