K insulation pipe clamp With permanently integrated damping insert
Insulation pipe clamp K
INSUPIPCLMP-K-14X22MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The damping insert cannot be detached from the clamp body
No need for complicated installation of 2 individual components (pipe bracket and clamp)
Self-adhesive seal
Simpler, faster mounting
Rubber cladding
- Perfect connection between the end faces of the cold pipe clamp and pipe insulation (rubber), as similar materials are being adhered
- No application of sealant necessary
Load distribution panel
For absorbing load
Cropped locking tab
Larger opening angle, easier to insert pipe
Locking screw with self-locking bolt
Screw is secured against falling out
Water vapour diffusion resistance, heat conductance, risk of corrosion and all conditions relate to the type of rubber used
Datasheets(X)
For thermally decoupled fastening of pipes for refrigerating and air conditioning applications
Material of insulation | PUR/natural rubber |
Volumetric weight | 80 kg/m³ |
Colour of insulating part | Black |
Material of clamp | Steel |
Surface | Zinc plated |
Pipe diameter (ØD) | 22 mm |
Insulating-material thickness (DS) | 14 mm |
Insulation width (BD) | 40 mm |
Permissible load | 0.125 kN |
Max. fastener spacing | 2.75 m |
Connection thread (G) | M8 |
Width across flats (SW) | 13 mm |
Metal-band width (BM) | 20 mm |
Metal belt thickness (tM) | 1.5 mm |
Min./max. temperature conditions | -40 to 105 °C |
Heat conductance λ | 0.037 W/(m*K) |
Heat conductance λ conditions | at 0°C |
Building material class/conditions | B2 - Normally inflammable / in accordance with DIN 4102, according to test report H.4-144/02 |
Water-vapour diffusion resistance factor value µ | 7000 |
Conditions for water-vapour diffusion resistance | in accordance with DIN EN 13469/DIN EN 12667 |
Suitable for copper pipe (outer diameter) | 22 mm |
Suitable for copper pipe (DN nominal width) | DN.. 20.. |
Suitable for steel pipe (outer diameter) | 21.3 mm |
Suitable for steel pipe, DN nominal width | DN.. 15.. |
Suitable for steel pipe (imperial) | 1/2 inch |
Free of halogenated blowing agents (< 0.1 %) | Yes |
Free of hexabromocyclododecane (< 0.1 %) | Yes |
SVHC according to REACH < 0.1 % | Yes |
Free of chlorinated paraffins (< 0.1 %) | Yes |
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %) | Yes |
Free of polybrominated diphenyl ethers (< 0.1 %) | Yes |
Free of polybrominated biphenyls (< 0.1 %) | Yes |
Free of boron compounds (< 0.1 %) | Yes |
Free of lead (< 0.1 %) | Yes |
Free of tin (< 0.1 %) | Yes |