Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cold fixed pipe clamp with external connecting tabs, without screws

Cold fixed pipe clamp
CLDFIXPTCLMP-TYPE170-PUR250-324/60

Art.-no. 0862900028

EAN 4045727901496

-,--
price per selected packing unit
| Individual prices for customers after login
Cold fixed pipe clamp with external connecting tabs, without screws

Art.-no. 0862900028

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Set in PUR hard foam

  • Insides with natural rubber casing
Notice

For direct suspension: Threaded rods and nuts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of insulation

Polyurethane

Volumetric weight

250 kg/m³

Min. compressive strength

3.96 N/mm²

Material of clamp

Steel

Surface of the clamp

Zinc plated

Min./max. temperature conditions

-30 to 105 °C

Heat conductance λ

0.045 W/(m*K)

Heat conductance λ conditions

at 0°C, according to test report F.2-1088a/04

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102, according to test report H.4-110a/05

Min. water-vapour diffusion resistance factor value µ

1000

Conditions for water-vapour diffusion resistance

according to test report R-62a/05

Diameter (ØD)

323.9 mm

Insulating-material thickness (DS)

60 mm

Permissible radial load

32.8 kN

Permissible axial load

15 kN

Insulation width (BD)

200 mm

Length (L)

544 mm

Metal-band width (BM)

60 mm

Metal belt thickness (tM)

8 mm

Connection thread (G)

M20

Hole distance (LA)

504 mm

Screw diameter

16 mm

Suitable for steel pipe (outer diameter) (D)

324 mm

Suitable for steel pipe, DN nominal width

DN.. 300..

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information