Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cold fixed pipe clamp with external connecting tabs, without screws

Cold fixed pipe clamp
CLDFIXPTCLMP-TYPE170-PUR250-273/40

Art.-no. 0862900025

EAN 4045727901465

-,--
price per selected packing unit
| Individual prices for customers after login
Cold fixed pipe clamp with external connecting tabs, without screws

Art.-no. 0862900025

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Set in PUR hard foam

  • Insides with natural rubber casing
Notice

For direct suspension: Threaded rods and nuts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (ØD)

273 mm

Insulating-material thickness (DS)

40 mm

Insulation width (BD)

200 mm

Length (L)

453 mm

Connection thread (G)

M16

Hole distance (LA)

413 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information