Cold fixed pipe clamp with external connecting tabs, without screws
Cold fixed pipe clamp
CLDFIXPTCLMP-TYPE170-PUR250-219/40
Art.-no. 0862900023
EAN 4045727901441
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set in PUR hard foam
- Insides with natural rubber casing
For direct suspension: Threaded rods and nuts
Datasheets(X)
![]() | |
Diameter (ØD) | 219.1 mm |
Insulating-material thickness (DS) | 40 mm |
Insulation width (BD) | 200 mm |
Length (L) | 439 mm |
Connection thread (G) | M16 |
Hole distance (LA) | 399 mm |
