Cold fixed pipe clamp with external connecting tabs, without screws
Cold fixed pipe clamp
CLDFIXPTCLMP-TYPE170-PUR250-108/30
Art.-no. 0862900017
EAN 4045727901380
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Set in PUR hard foam
- Insides with natural rubber casing
For direct suspension: Threaded rods and nuts
Datasheets(X)
![]() | |
Material of insulation | Polyurethane |
Volumetric weight | 250 kg/m³ |
Min. compressive strength | 3.96 N/mm² |
Material of clamp | Steel |
Surface of the clamp | Zinc plated |
Min./max. temperature conditions | -30 to 105 °C |
Heat conductance λ | 0.045 W/(m*K) |
Heat conductance λ conditions | at 0°C, according to test report F.2-1088a/04 |
Building material class | B2 - Normally inflammable |
Building material class conditions | in accordance with DIN 4102, according to test report H.4-110a/05 |
Min. water-vapour diffusion resistance factor value µ | 1000 |
Conditions for water-vapour diffusion resistance | according to test report R-62a/05 |
Diameter (ØD) | 108 mm |
Insulating-material thickness (DS) | 30 mm |
Permissible radial load | 6.5 kN |
Permissible axial load | 4 kN |
Insulation width (BD) | 120 mm |
Length (L) | 203 mm |
Metal-band width (BM) | 30 mm |
Metal belt thickness (tM) | 2.5 mm |
Connection thread (G) | M10 |
Hole distance (LA) | 173 mm |
Screw diameter | 10 mm |
Suitable for steel pipe (outer diameter) (D) | 108 mm |
Suitable for steel pipe, DN nominal width | DN.. 100.. |
