Coil spring DIN 2098, steel, plain
DIN 2098 steel plain
SCRSPG-DIN2098-0,63X6,30X17,00
Art.-no. 5100163170
EAN 4046777663228
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Mean winding diameter | 6.3 mm |
Wire diameter | 0.63 mm |
Length (l1) | 17 mm |
Number of windings | 7.5 PCS |
Material | Steel |
Surface | Plain |