Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Cobra pliers set 6 pieces

Cobra pliers set, 6 pieces
COBRAPLIERS-SET

Art.-no. 0988042333

EAN 4055374383927

-,--
price per selected packing unit
| Individual prices for customers after login
Cobra pliers set 6 pieces

Art.-no. 0988042333

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Water pump pliers from 125 mm to 560 mm, in accordance with DIN ISO 8976. For all applications involving piping and nuts. All pliers can be locked. Made in Germany!

Scope of delivery:


1x water pump pliers, length: 125 mm, art. no. 071502 332


1x water pump pliers, length: 180 mm, art. no. 071502 33


1x water pump pliers, length: 250 mm, art. no. 071502 23


1x water pump pliers, length: 300 mm, art. no. 071502 331


1x water pump pliers, length: 400 mm, art. no. 071502 34


1x water pump pliers, length: 560 mm, art. no. 071502 341

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1.000 g

Cobra pliers set 6 pieces including:
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-250MM

Description:
250 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-180MM

Description:
180 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-300MM

Description:
300 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-125MM

Description:
125 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-400MM

Description:
400 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
1 x
Water pump pliers DIN ISO 8976

WTRPMPPLRS-COBRA-560MM

Description:
560 mm
Self-clamping water pump pliers with push button adjustment
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information