Cobra X trousers
Trousers Cobra X
TROUSERS COBRA X OLIVE M
Art.-no. M443075001
EAN 4251174784289
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Soft, elasticated fabric
- 6 large pockets, pen pocket
- YKK zip
- Ergonomic cut in the knee area, drawstring at the waist (inner side)
- Belt included
Datasheets(X)
Colour | Olive |
Size | M |
Size FR/ES/PT/BE | M |
Material | 98% cotton, 2% elastane |
Fabric weight per m2 | 240 g |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |