Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes

ZEBRA coating and sealing roller WB/LM/LA
LARSRFROLL-WB/LM/LA-PILEH11MM-W500-D44MM

Art.-no. 0693010071
EAN 4056807790367
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
Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality microfibre for a long service life

First-class coating results


  • The roller cover has good paint absorption and application properties


Shape retaining


  • The fibres of the roller are characterised by excellent refluffing properties


No streaking at edges


  • Trimmed sides prevents streaking at edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for paints, glazes and 1C and 2C sealing coats over large, easily accessible, smooth surfaces

Width

500 mm

Roller pile height

11 mm

Outer diameter

66 mm

Internal diameter

44 mm

Suitable for painting agent

Water-based lacquer
Solvent-based lacquer
Glaze

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
U-bracket with adjustable bar

SLPINBRKT-ROLL-ADJUSTABLE-(40-60CM)

High-quality U-bracket for coating and sealing rollers with a length of 400-600 mm
x 1 pcs
U-bracket with full-length bar

SLPINBRKT-ROLL-U-500MM

High-quality U-bracket for coating and sealing rollers
x 1 pcs
Telescopic extension rod With safety device

TELEPLE-SAFE-(80-130CM)

High-quality telescopic extension rod with locking plug for slip-in bracket