Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes

ZEBRA coating and sealing roller WB/LM/LA
LARSRFROLL-WB/LM/LA-PILEH11MM-W400-D55MM

Art.-no. 0693010072

EAN 4056807790480

-,--
price per selected packing unit
| Individual prices for customers after login
Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes

Art.-no. 0693010072

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Maximum quality large-surface roller with a durable, solvent-resistant cover made of high-quality microfibre for a long service life

First-class coating results


  • The roller cover has good paint absorption and application properties


Shape retaining


  • The fibres of the roller are characterised by excellent refluffing properties


No streaking at edges


  • Trimmed sides prevents streaking at edges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for paints, glazes and 1C and 2C sealing coats over large, easily accessible, smooth surfaces

Width

400 mm

Roller pile height

11 mm

Outer diameter

77 mm

Internal diameter

55 mm

Suitable for painting agent

Water-based lacquer, Solvent-based lacquer, Glaze

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
U-bracket with adjustable bar

SLPINBRKT-ROLL-ADJUSTABLE-(40-60CM)

High-quality U-bracket for coating and sealing rollers with a length of 400-600 mm
x 1 pcs
U-bracket with full-length bar

SLPINBRKT-ROLL-U-400MM

High-quality U-bracket for coating and sealing rollers
x 1 pcs
Telescopic extension rod With safety device

TELEPLE-SAFE-(80-130CM)

High-quality telescopic extension rod with locking plug for slip-in bracket
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information