Coating and sealing roller WB/LM/LA For solvent-based and water-based paints and varnishes
ZEBRA coating and sealing roller WB/LM/LA
LARSRFROLL-WB/LM/LA-PILEH11MM-W400-D44MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
First-class coating results
- The roller cover has good paint absorption and application properties
Shape retaining
- The fibres of the roller are characterised by excellent refluffing properties
No streaking at edges
- Trimmed sides prevents streaking at edges
Datasheets(X)
Suitable for paints, glazes and 1C and 2C sealing coats over large, easily accessible, smooth surfaces
Width | 400 mm |
Roller pile height | 11 mm |
Outer diameter | 66 mm |
Internal diameter | 44 mm |
Suitable for painting agent | Water-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!