Coating and sealing roller WB/LM For solvent-based and water-based paints
ZEBRA coating and sealing roller WB/LM
LARSRFROLL-WB/LM-PILEH14MM-W500MM-D55MM
Art.-no. 0693010076
EAN 4056807790343
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
First-class coating results
- The roller cover has good paint absorption and application properties
Shape retaining
- The fibres of the roller are characterised by excellent refluffing properties
No streaking at edges
- Trimmed sides prevents streaking at edges
Datasheets(X)
Suitable for paints, glazes and 1C and 2C sealing coats over large, easily accessible, smooth surfaces
Width | 500 mm |
Roller pile height | 14 mm |
Outer diameter | 83 mm |
Internal diameter | 55 mm |
Suitable for painting agent | Water-based lacquer, Solvent-based lacquer |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!