Clutch centring tool set 19 pieces
Clutch centring tool set, 19 pieces
CLUTCH ALIGNMENT SET 19PCS
Art.-no. 1952003070
EAN 4056807821399
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable for vehicles with and without guide/pilot bearings, as well as with front, rear and all-wheel drive
There are two options available for centring:
- Vehicles with pilot bearing: Centring of the driving plate to the clutch machine in a disassembled state - subsequent assembly of the unit on the flywheel mass in the vehicle
- Vehicles without pilot bearing: Centring of the driving plate to the pilot bearing on the vehicle (mainly vehicles with front-wheel drive and transverse-mounted engine)
Scope of delivery:
- 1 x mount spindle short 55 mm
- 1 x mount spindle medium 150 mm
- 1 x mount spindle long 200 mm
- 2 x expander attachment Ø15.0 – 19.0 mm / Ø19.5 – 26.0 mm
- 1 x double cone for clutch disc hub 19-28 / 21-30 mm
- 1 x double cone for clutch disc hub 26-31 / 28-35 mm
- 1 x double cone pressure plate for Belleville washer 29-50.5 / 49-69 mm
- 10 x pilot bearing adapter Ø10; 12; 14; 15; 16; 17; 19; 26; 27; 30 mm
- 1 x pilot extension 26 mm
Datasheets(X)
Cars, SUVs, off-road vehicles, vans, light commercial vehicles
Number of pieces | 19 PCS |
Product weight (per item) | 2900.000 g |