Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clutch centring tool

Clutch centring tool
KUPPLUNGS-ZENTRIERWERKZEUG 2174

Art.-no. 1952000022
EAN 4000896013609
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
  • For precise setting and fastening of clutch disc to clutch pressure plate

  • Easy and rapid assembly

  • No need to centre clutch disc via pilot bearing

  • Also suitable for vehicles without guide bearing

  • For passenger and light commercial vehicles

  • With 2 clamping cones: Size 1 = 15–21 mm; size 2 = 21–28 mm

  • Plastic with metal clamping screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

188 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information