Clutch centring pin set 6 pieces
Clutch centring pin set, 6 pieces
CENTMNDRLRCUPL-SET-6PCS
Art.-no. 1952001291
EAN 4250158153165
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Universal use of single- and double-disc clutches
Datasheets(X)
Universal commercial vehicles, buses, agricultural and construction machinery
Min. grip range | 36 mm |
Max. grip range | 52 mm |
Min./max. grip range | 36-52 mm |
Number of pieces | 6 PCS |
Product weight (per item) | 3000.000 g |