Club hammer
Club hammer with plastic shaft
CLBHAM-PLAHND-1000G
Art.-no.
0714734510
EAN 4038898426318
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Robust 3-component handle for use in the toughest conditions
- Sturdy and easy to handle under high-stress conditions
- German type in line with DIN 6475
Product information
Datasheets(X)
Hammer weight | 1000 g |
Length (L) | 260 mm |