Clothes hook With base
Clothes hook with base
CLTHHOK-HAT-ROUND-A2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elegant
- Visible fastening
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface structure | Brushed |
Width | 58 mm |
Height | 145 mm |
Depth | 98 mm |