Cloth-backed sanding belt, synthetic corundum for electric sanding file
Fabric sanding belt, synthetic cor f grinding file
SNDBL-CLTH-NC-G60-12X520MM
Art.-no. 067298660
EAN 4011231554305
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For grinding pipes etc., grinding welded seams, removing discolouration, removing rust and scale
- High and fast stock removal rate
- Long service life
- Synthetic corundum
Notice
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Free of iron, chlorine and sulphur (≤ 0.1 %)
Product information
Datasheets(X)
Application area
- For steel, non-ferrous metals, cast iron and aluminium alloys
- For grinding pipes, pipe bends, closed pipe structures, welded seams
- For removing discolouration
- For removing rust and scale
Width x length | 12 mm x 520 mm |
Grid size | 60 |
Material of abrasive medium | Normal corundum |
Backing material | Cotton fabric |