Closing sequence control with GTS 640
Closing sequence selector with GTS 640
CSEQ-GTS640-(A2 MATT)
Art.-no. 0688003714
EAN 4061975573094
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Barrier-free in accordance with Spec 18040 and DIN SPEC 1104
- Quick mounting using only two screws per slide rail
- Using the supplied base bracket enables the same drilling pattern as with the slide rails for the door closer
- Central cover with innovative lock-in system
- Eliminates cumbersome screw connections
- Closing sequence is adjusted by turning a square bar
- Quick and easy assembly, vandal-proof and withstands overpressure
- Complete set
Delivery time for traffic white RAL 9016 and stainless steel surfaces approx. 10 working days
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
For double leaf fire, smoke and anti-panic protection doors made of metal or wood.
The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf. When opening the inactive leaf, brake wedges in the active leaf slide rail ensure that the active leaf remains stationary.
![]() | |
Area of application | Object area, Private area |
Suitable for | Fire protection doors, Smoke protection doors, Panic doors, Profiled frame doors |
Suitable for number of doors | 2 |
Fire protection certified | Yes |
Suitable for barrier-free construction according to DIN 18040 | Yes |
Colour | Stainless steel, matt |
Colour slide rail | Stainless steel, matt |
Gloss level | Matt |
Min./max. distance between hinges | 1370-2500 mm |
Suitable for min./max. door width of active leaf | 850-1250 mm |
Suitable for min./max. door width of inactive leaf | 400-1250 mm |
DIN direction | DIN R/L |
Mounting option | Hinge side: standard mounting, With assembly base plate |
Opening angle | 170 Degree |
Min./max. door closer size | 2-5 |
Material | Aluminium / stainless steel / plastic / steel |
Surface | Lacquered |
Suitable for min./max. door thickness | 40-120 mm |
Closing speed | Infinitely adjustable by valve 170° - 0 ° hinge side normal assembly |
Closing delay | Infinitely adjustable by valve 120° - 70 ° hinge side normal assembly |
Latching speed | Infinitely adjustable by valve 10° - 0 ° |
Back-check action | Infinitely variable adjustable from 70 ° |
Min./max. temperature conditions | -15 to 40 °C |
Standards | EN 1154:1996 + A1:2002, EN 1158:1997 + A1:2002, EN 16034, EN 16035, SPEC 1104 |
EC declaration of conformity (CE) | Yes |
Environmental Product Declaration | Yes |
Construction product | Yes |
Included in delivery | 2 x door closers, 2 x mounting base plates, 3 x sliding rails with basic profile, 2 x sliding rail arms, 1 x fastening material and installation instructions |
| Technical information |
| BA = hinge spacing |
| * = If the hinge spacing is smaller, the active-leaf hinge can be shortened by up to 120 mm |
| G = Active leaf |
| S = Inactive leaf |
| Classification key according to DIN EN 1154: 1996 + A1:2002 | |||||
| 3/4 | 8 | 2 - 5 | 1 | 1 | 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
