Closed construction site diamond cutting disc
Diamond cutting disc construction continuous
CUTDISC-DIA-CNST-T-BR22,23-D115MM
Art.-no. 5527165115
EAN 4058794210927
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Excellent cost-effectiveness
The construction site disc presents an optimum balance of function and cost-effectiveness. A segment height of 10 mm ensures a good service life.
Clean cuts
Closed cutting edge
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective guard
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Datasheets(X)
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, lightly reinforced concrete, Poroton, clay bricks, concrete pipes, interlocking paving stones, soft clinker brick, abrasive concrete, sand-lime brick
- For dry and wet cutting
Versatility (points system) | 3 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 2 of 4 points |
Cut quality (point system) | 3 of 4 points |
Diameter (Ø) | 115 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.0 mm |
Segment connection | Sintered |
Max. rotation speed | 13300 rpm |
Max. circumferential speed | 80 m/s |