Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clips and clamps assortment Universal 460 pcs in system case 4.4.1

Mounting part universal assortment 460 pcs Sysko
MP-UNIVERSAL-SYSKO-460PCS

Art.-no. 5964501001
EAN 4065746291842
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
The most common clips and clamps for body shops and independent workshops
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

460 PCS

Clips and clamps assortment Universal 460 pcs in system case 4.4.1 including:
25 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-MB/BMW

Description:
8 mm
Base similar to a pine tree clip
Quantity: 25 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)

Description:
7.9 mm
Quantity: 50 x
50 x
Expanding nut, type 3 Head round, tip pointed

EXPNDNUT-VW/AUDI-SQUARE-PLA-BLACK

Description:
7.5 mm
Quantity: 50 x
50 x
Screw

SCR-FILLISTER HEAD-5X16-DELTA-PROTECT-BL

Quantity: 50 x
50 x
Clamping ring, type 2 Concave (curves inwards) with a marked frame channel

MP-VW/AUDI-QCKY-F.T/BOLT-5X30MM

Description:
5 mm
Quantity: 50 x
50 x
Plastic expanding rivet, type 1

EXPNDRRIV-PLA-OPEL-7,8MM

Description:
8 mm
Quantity: 50 x
25 x
Interior trim clip, type 2 Foot divided into four parts, head round

INTRMCLIP-MB-WHITE

Description:
8.6 mm
Quantity: 25 x
50 x
Interior trim clip type 1

INTRMCLIP-MB-WHITE

Description:
7.9 mm
Suitable for oval holes
Quantity: 50 x
50 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-BMW-BUMPER-PA6.6-BLACK

Description:
6 mm
Base similar to a pine tree clip
Quantity: 50 x
25 x
Plastic expanding rivet, type 3

EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0

Description:
6 mm
Base similar to a pine tree clip
Quantity: 25 x
25 x
Plastic blind rivet, type 1

RIV-PLA-BMW-BLACK

Description:
6 mm
Rivet pin, rounded
Quantity: 25 x
10 x
Pine tree clip, type 1

FIRTREECLIP-RENAULT-BLACK

Description:
10.2 mm
Coarsely graduated pine tree shape
Quantity: 10 x