Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clips and clamps assortment Universal 460 pcs in system case 4.4.1

Mounting part universal assortment 460 pcs Sysko
MP-UNIVERSAL-SYSKO-460PCS

Art.-no. 5964501001

EAN 4065746291842

-,--
price per selected packing unit
| Individual prices for customers after login
Clips and clamps assortment Universal 460 pcs in system case 4.4.1

Art.-no. 5964501001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The most common clips and clamps for body shops and independent workshops.
  • Comprehensive assortment for body shops and independent workshops

  • Contains the most common clips and clamps for a variety of applications

  • Practically organised in the robust system case 4.4.1

  • Easy access and clear arrangement of parts

  • Ideal for quick repairs and efficient working
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

460 PCS

Clips and clamps assortment Universal 460 pcs in system case 4.4.1 including:
25 x
Plastic expanding rivet with cap, with grooves

EXPNDRRIV-PLA-MB/BMW

Description:
8.00 mm Min./max. drill hole diameter: 8.00-8.20 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
50 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-PLA-VW/AUDI-OPEL-(7,9-8,5MM)

Description:
Min./max. drill hole diameter: 7.90-8.50 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
50 x
Expanding nut Head round, tip pointed

EXPNDNUT-VW/AUDI-SQUARE-PLA-BLACK

Description:
7.5 mm Min./max. drill hole diameter: 7.5-7.5 mm
For fastening sheet metal with ST screws
Quantity: 50 x
50 x
Screw

SCR-FILLISTER HEAD-5X16-DELTA-PROTECT-BL

Description: For connecting two components
Quantity: 50 x
50 x
Clamping ring with concave star shape with a clear frame channel

MP-VW/AUDI-QCKY-F.T/BOLT-5X30MM

Description:
5 mm
Concave ring for attaching rods, shafts and thread stud bolts
Quantity: 50 x
50 x
Plastic expanding rivet without cap, with multiple slits

EXPNDRRIV-PLA-OPEL-7,8MM

Description:
Min./max. drill hole diameter: 8.00-8.00 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
25 x
Interior trim clip, opened

INTRMCLIP-MB-WHITE

Description:
8.6 mm Min./max. drill hole diameter: 8.6-8.8 mm
For fastening trims to carrier components
Quantity: 25 x
50 x
Interior trim clip with half-round head suitable for oval holes

INTRMCLIP-MB-WHITE

Description:
7.9 mm Min./max. drill hole diameter: 7.9-8 mm
For fastening trims to carrier components
Quantity: 50 x
50 x
Plastic expanding rivet with cap, with grooves

EXPNDRRIV-PLA-BMW-BUMPER-PA6.6-BLACK

Description:
6 mm Min./max. drill hole diameter: 6-6.2 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 50 x
25 x
Plastic expanding rivet with cap, with grooves

EXPNDRRIV-PLA-BMW-BUMPER-BLACK-HDD20,0

Description:
6.00 mm Min./max. drill hole diameter: 6.00-6.20 mm
For quick fastening of metal sheets, cardboard and plastics
Quantity: 25 x
25 x
Plastic blind rivet with rounded mandrel

RIV-PLA-BMW-BLACK

Description:
6 mm Min./max. attachment thickness: 2.8-5 mm; Sleeve diameter: 5.8 mm; Sleeve length: 19 mm
For corrosion-free rivet fastening and non-conductive connection option
Quantity: 25 x
10 x
Fir tree clip with small gradation and narrow fir tree shape

FIRTREECLIP-RENAULT-BLACK

Description:
10.2 mm
For connecting sheet metal, cardboard, trims or other flat components
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information