Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Clip-on profile W-KLT® clip 0/12.5/25°

Mounting profile W-KLT container
COF-PROFILE-W-KLT-CLIP-0/12,5/25

Art.-no. 1967780162

EAN 4066783758961

-,--
price per selected packing unit
| Individual prices for customers after login
Clip-on profile W-KLT® clip 0/12.5/25°

Art.-no. 1967780162

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For W-KLT® containers

The profile


  • Fixes workplace materials so that they are stable and within reach at all times

  • Three different angle settings 0/12.5/25°

  • Adapts to the ergonomics of your workplace with different angles of inclination


Advantages:



Individual


Set up a workplace according to personal needs



Flexible


Respond to changing workflows and quickly reconfigure



Clearly arranged


Overview of tools and work materials provides quick and easy access



Mobile


Ready for use and easy to carry anywhere, saves unnecessary routes



Neat


Store work materials safely and clearly, keeping valuable work surfaces free



Ergonomic


Work materials are easily accessible and therefore convenient for every user

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

105 mm

Width

45 mm

Height

75 mm

Material

Aluminium

Surface

Anodised

Colour

Red

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Storage box W-KLT 2.0

W-KLT2.0-2115-BLUE(RAL5022)200X150X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-4115-BLUE(RAL5022)400X150X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-4315-BLUE(RAL5022)400X300X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-3215-BLUE(RAL5022)300X200X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-2115-GREY(RAL7037)200X150X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-3215-GREY(RAL7037)300X200X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-4315-GREY(RAL7037)400X300X150MM

x 1 pcs
Storage box W-KLT 2.0

W-KLT2.0-4115-GREY(RAL7037)400X150X150MM

x 1 pcs
Storage box W-KLT

STRGBOX-WKLT1.0-3215-300X200X150-BLACK

For storing small parts, consumables and bulk materials in a way that makes them easy to locate.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information