Clip, metric
Clip, metric
CLIP-CLAMP-M-PLA-EN20
ELMO
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37127.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/819973.jpg)
Register now and access more than 125,000 products
- Longitudinal hole for lateral alignment during assembly using chipboard screws or nail anchors
- Centre marker for exact alignment of clips
- EN16-EN40: For insertion in profile rails with 11 mm slot width
- Special side reinforcement for increased break resistance
- Made in Germany
- EN16–EN40
For nail anchors ∅ 5 mm, can be screwed onto M6 threaded bolts (e.g. support clip SCZ)
- EN50-EN63
For nail anchor ∅ 6 mm
ETA-18/0957 in conjunction with ETA-12/0452
Datasheets(X)
For surface laying of rigid plastic pipes W-IS-EL-F, WPKu-EM-F and WPKu-EM-F-H0
Nominal size | 20 |
With connection mechanism (vertical) | Yes |
Elongated hole length | 12 mm |
Elongated hole width | 4.4 mm |
Min./max. temperature resistance | -40 to 80 °C |
Colour | Light grey, similar to RAL 7035 |
Material | PP - Polypropylene |
Halogen-free | Yes |
Silicone-free | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!